Series 815 3 in. Carbon Steel Xtreme Lever Handle Butterfly Valve

Part #J815W1122HBXZM  |  Manufacturer Part #815W-11-22HBXZ 3

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Class 150

ASTM Specifications: ASTM A-216

Clean Bagged: No

Collection: Series 815

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

FM Approved: No

Material: Carbon Steel

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Wafer

Valve Operator: Lever Handle

Valve Seat Material: Xtreme

Valve Size: 3 in

Valve Type: Butterfly Valve