4 in. 316 Stainless Steel Xtreme Lever Handle Butterfly Valve
Series 815 4 in. 316 Stainless Steel Xtreme Lever Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Series 815
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 150#
- Type:
- J815WES0092236XZCP
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Xtreme
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve