Series 815 8 in. Carbon Steel Xtreme Gear Operator Handle Butterfly Valve

Part #J815W112236TTX

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Collection: Series 815

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

Maximum Pressure: 300 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Wafer

Valve Disc Material: Stainless Steel

Valve Operator: Gear Operator Handle

Valve Seat Material: Xtreme

Valve Size: 8 in

Valve Type: Butterfly Valve