Series 830 8 in. Carbon Steel Xtreme Lever Handle Butterfly Valve

Part #J830L1122HBXZX  |  Manufacturer Part #830L1122HBXZX

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 61 Annex G

ASTM Specifications: ASTM A-216

Clean Bagged: No

Collection: Series 830

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

Maximum Temperature: 500

Minimum Temperature: 260

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Pressure Class: 300#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: Xtreme

Valve Size: 8 in

Valve Type: Butterfly Valve