1-1/2 in. Carbon Steel Full Port Flanged 150# Ball Valve
Series 9150 1-1/2 in. Carbon Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outstanding quality provides confidence
- Flexible lip seat provides bi-directional zero-leak shut-off and minimum maintenance
- Robust engineering design yields leading cycle life
- API 607 qualified
- ISO 5211 bonnet mounting design
- Compliant with API-598
- Live loaded stem packing enhances emissions performance and reduces maintenance
- Xtreme seats provide longer life and expanded pressure temperature capability
- SIL 3 qualified
- ISO 15848-1 class BH rated
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 150
- BAA Compliant:
- No
- CSA Certified:
- CSA 3.16
- Clean Bagged:
- No
- Collection:
- Series 9150
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 15848-1, ISO 17292, ISO 5211, ISO 5752, ISO 9001
- Length:
- 6-1/2 in
- MA Approved -:
- No
- MSS:
- MSS SP-25, MSS SP-44, MSS SP-53 1995, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-72, MSS SP-93 1987, MSS SP-96
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Fire Protection
- Temperature Range:
- Up to 500 Deg F
- Type:
- J9150TG312236XTZJZ
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 17 lb
- cUPC Certified:
- No