1 in. Stainless Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
Jamesbury

Series 9150 1 in. Stainless Steel Full Port Flanged 150# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Series 9150 1 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #J9150N313600XTZ4G
  • Item #4627674
  • Manufacturer Part #MA0009292
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outstanding quality provides confidence
  • Flexible lip seat provides bi-directional zero-leak shut-off and minimum maintenance
  • Robust engineering design yields leading cycle life
  • API 607 qualified
  • ISO 5211 bonnet mounting design
  • Compliant with API-598
  • Live loaded stem packing enhances emissions performance and reduces maintenance
  • Xtreme seats provide longer life and expanded pressure temperature capability
  • SIL 3 qualified
  • ISO 15848-1 class BH rated
  • Requires Certification

Specifications

API:
API 598, API 607, API 608
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 150
BAA Compliant:
No
CSA Certified:
CSA 3.16
Clean Bagged:
No
Collection:
Series 9150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
ISO:
ISO 15848-1, ISO 17292, ISO 5211, ISO 5752, ISO 9001
Length:
5 in
MA Approved -:
No
MSS:
MSS SP-25, MSS SP-44, MSS SP-53 1995, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-72, MSS SP-93 1987, MSS SP-96
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Fire Protection
Temperature Range:
Up to 500 Deg F
UL Listed:
No
Valve Body Style:
Flanged
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
13 lb
cUPC Certified:
No