Series B1 1/2 in. 450F 250 psig Steam Trap

Part #H404304  |  Item #1352779  |  Manufacturer Part #404304

$ 225.00 EACH

Valve Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series B1

Material: Cast Iron

Maximum Pressure: 250 psig

Maximum Temperature: 450

Pressure Class: 125#

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in