FNPT Copper Silicon Alloy 3/4 in. 150 psi BFP Vacuum Breaker
Series LF008PCQT FNPT Copper Silicon Alloy 3/4 in. 150 psi BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Satin chrome finish
- Health hazard applications
- Lead free body construction
- Spill resistant
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Polymer
- Collection:
- Series LF008PCQT
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 9-1/2 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 4-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 150 psi
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 0.75 lb
- Width:
- 8-1/2 in