Series LF10L 3/4 in. Copper Silicon Alloy MNPT x FNPT 75# Relief Valve

Part #WLF10L275210F  |  Manufacturer Part #0121335

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free copper alloy body construction
  • Stainless steel spring
  • Protects against excessive temperature and pressure during emergency conditions
  • ASME rated and CSA listed

Documents

Specifications

ADA Compliant: No

Application: Water Heaters

BAA Compliant: Yes

Collection: Series LF10L

Depth: 3 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 5 in

Material: Bronze

Maximum Temperature: 210

Pressure Class: 75#

Recommended Valve Application: Water

Type: WLF10L275210F

Valve Size: 3/4 in

Valve Type: Relief Valve

Weight: 0.57

Width: 2 in