Series LF174A 1-1/2 in. Cast Copper Silicon Alloy FNPT 150# Relief Valve

Part #WLF174A150J  |  Manufacturer Part #0121549

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spring loaded
  • Soft seated
  • Lead free body
  • Automatic reseating

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Boiler

BAA Compliant: Yes

Collection: Series LF174A

Depth: 10 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 6 in

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Pressure: 113 psi

Maximum Temperature: 250

Pressure Class: 150#

Recommended Valve Application: Water

Type: WLF174A150J

Valve Size: 1-1/2 in

Valve Type: Relief Valve

Weight: 7.03

Width: 5 in