Series LF174A 2 in. Cast Copper Silicon Alloy FNPT 150# Relief Valve

Part #WLF174A150K  |  Manufacturer Part #0121575

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spring loaded
  • Non mechanical seat-to-disc alignment will not stick or freeze
  • Lead free body
  • Automatic reseating

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Boiler

BAA Compliant: Yes

Collection: Series LF174A

Depth: 7 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 12 in

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Pressure: 113 psi

Maximum Temperature: 250

Pressure Class: 150#

Recommended Valve Application: Water

Type: D8359089200

Valve Size: 2 in

Valve Type: Relief Valve

Weight: 15.13

Width: 6 in