3/4 in. Cast Copper Silicon Alloy FNPT 90# Relief Valve
This product has been replaced by
Manufacturer Part #F121473
Series LF174A 3/4 in. Cast Copper Silicon Alloy FNPT 90# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non mechanical seat-to-disc alignment will not stick or freeze
- Lead free body
- Spring loaded
- Automatic reseating
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Boiler
- BAA Compliant:
- Yes
- Collection:
- Series LF174A
- Depth:
- 3 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 6 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 250
- Pressure Class:
- 90#
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 1.57 lb
- Width:
- 2 in