Series LF25AUB-Z3 1 in. 125 psi Cast Copper Silicon Alloy Meter Threaded Pressure Reducing Valve

Part #WLF25AUBHPZ6G  |  Item #5150014  |  Manufacturer Part #0009761

$ 419.25 EACH

Valve Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Male tailpiece for water meter connections
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

BAA Compliant: Yes

Coating: Corrosion Resistant

Collection: Series LF25AUB-Z3

Depth: 6-3/4 in

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: Male Threaded

Height: 8-1/4 in

Lead Law Compliant: Yes

Material: Cast Copper Silicon Alloy

Maximum Pressure: 300 psi

Maximum Temperature: 160

Minimum Temperature: 33

Type: WWILVH1200HCCH

Valve Disc Material: EPDM

Valve Seat Material: Stainless Steel

Valve Size: 1 in

Valve Type: Pressure Reducing Valve

Weight: 4.9

Width: 4 in