Series LF957RPDA 10 in. Stainless Steel Grooved 175 psi Backflow Preventer

Part #WLF957RPDAOSYCFM10  |  Manufacturer Part #0124736

Valve Size:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel for corrosion resistance
  • UL and FM outside stem and yoke resilient seated gate valves
  • 150 pound ANSI/AWWA CL D flanged
  • Furnished with a cubic foot per minute meter

Lead Law Compliant

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Series LF957RPDA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28 in

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Height: 64 in

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 110

Minimum Temperature: 33

UL Listed: Yes

Valve Body Style: Straight

Valve Size: 10 in

Weight: 997

Width: 58 in