6 in. Stainless Steel Grooved Backflow Preventer

This product has been replaced by

6 IN LEAD FREE REDUCED PRESSURE DETECTOR BACKFLOW PREVENTER ASSEMBLY OSY SHUTOFF VALVES CUBIC FEET METER BACKFLOW FLOOD SENSOR
Watts 6 IN LEAD FREE REDUCED PRESSURE DETECTOR BACKFLOW PREVENTER ASSEMBLY OSY SHUTOFF VALVES CUBIC FEET METER BACKFLOW FLOOD SENSOR
Manufacturer Part #F122722
You last purchased this on
 
Watts

Series LF957RPDA 6 in. Stainless Steel Grooved Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

6 IN LEAD FREE REDUCED PRESSURE DETECTOR BACKFLOW PREVENTER ASSEMBLY OSY SHUTOFF VALVES CUBIC FEET METER BACKFLOW FLOOD SENSOR
Watts 6 IN LEAD FREE REDUCED PRESSURE DETECTOR BACKFLOW PREVENTER ASSEMBLY OSY SHUTOFF VALVES CUBIC FEET METER BACKFLOW FLOOD SENSOR
Manufacturer Part #F122722
Watts

Series LF957RPDA 6 in. Stainless Steel Grooved Backflow Preventer

  • Fast #
  • Part #WLF957RPDAOSYCFMU
  • Item #4525245
  • Manufacturer Part #0122722
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 70% lighter than traditional designs
  • Patented torsion spring check provides lowest pressure loss
  • Extremely compact design
  • Groove fittings allow integral pipeline adjustment
  • Bottom mounted cast stainless steel relief valve
  • Metered bypass to detect leakage or theft of water from the fire sprinkler system
  • Replaceable check disc rubber
  • Unmatched ease of serviceability
  • Stainless steel for corrosion resistance
  • Lead free
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
ASSE Standards:
ASSE 1047
AWWA:
AWWA C-511
Application:
Health Hazard
BAA Compliant:
No
CSA Certified:
CSA B64.4
Collection:
Series LF957RPDA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
38-5/8 in
IAPMO Listed -:
No
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
43-1/2 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Recommended Valve Application:
Health Hazard, Water
Schedule Class:
40
Temperature Range:
33 to 110 Deg F (0.5 to 43 Deg C)
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Disc Material:
Rubber
Valve Operator:
Wheel Handle
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Detector Assembly
Weight:
312 lb
Width:
19 in