Series LF957RPDA 8 in. Stainless Steel Grooved 175 psi Backflow Preventer

WLF957ZRPDADOSYGPX

Manufacturer Part #: 0792425

Valve Size

8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless steel housing and sleeve
  • Gallons per minute meter
  • Health hazard application
  • No special tools required for servicing

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday