Series LFB6780-M1 1-1/2 in. Bronze NPT 400# Ball Valve

Part #WLFB6780M1J  |  Manufacturer Part #0555223

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 400 PSI (28 BAR) WOG non-shock at 100 degrees F (38 degrees C)
  • Blowout proof pressure retaining stem
  • Threaded NPT end connections
  • Full port

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series LFB6780-M1

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 4-9/100 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connection 3: NPT

End Connections: Female Threaded x NPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 7-18/25 in

Lead Law Compliant: Yes

Material: Bronze

Maximum Temperature: 350

Minimum Temperature: 0

Pressure Class: 400#

Type: WLFB6780M1J

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 6.45

Width: 2-19/100 in