Series LFN240 1 in. Brass FNPT 150# Relief Valve

Part #WLFN240X9150210G  |  Manufacturer Part #0121589

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free brass body construction
  • Tamper resistant bonnet screws
  • 9 Inch thermostat length
  • Non-mechanical seat to disc alignment

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Water Heaters

BAA Compliant: Yes

Collection: Series LFN240

Depth: 15-22/25 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 2-3/4 in

Lead Law Compliant: Yes

Material: Copper Silicon Alloy

Maximum Temperature: 210

Pressure Class: 150#

Recommended Valve Application: Commercial, Gas, Water

Type: WLFN240X9150210G

Valve Size: 1 in

Valve Type: Relief Valve

Weight: 4.1

Width: 3-1/4 in