Series LFN55B 1-1/4 in. 400 psi Brass FNPT Pressure Reducing Valve

WLFN55BH

Manufacturer Part #: 0009673

Valve Size

1-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Serviceable in line
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and bronze cage
  • Sealed spring cage for accessible outdoor or waterworks pit installations

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
BAA Compliant
No
Collection
Series LFN55B
Depth
11-22/25 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
1-1/4 in
Height
5-1/4 in
Lead Law Compliant
Yes
Maximum Pressure
400 psi
Maximum Temperature
180
Minimum Temperature
33
Type
WLFN55BH
Valve Disc Material
Reinforced EPDM
Valve Type
Pressure Reducing Valve
Weight
7
Width
9-13/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday