Series NE-C 3 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve

D221211214311M

Manufacturer Part #: 22121-1214311

Valve Size

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Series NE-C
End Connection 2
Wafer
End Connections
Wafer
Valve Operator
Locking Lever Handle
Valve Seat Material
Buna-N
Valve Type
Butterfly Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday