Series NE-C 3 in. Ductile Iron Buna-N Locking Lever Handle Butterfly Valve

Part #D221211224311M  |  Manufacturer Part #22121-1224311

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series NE-C

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

Material: Ductile Iron

Pressure Class: 200#

Valve Body Style: Wafer

Valve Operator: Locking Lever Handle

Valve Seat Material: Buna-N

Valve Size: 3 in

Valve Type: Butterfly Valve