4 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Series NE-C 4 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Series NE-C
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- Material:
- Ductile Iron
- Pressure Class:
- 200#
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve