Series RK-B6000 Carbon Steel Locking Lever Handle Valve Replacement Handle

Part #W12LHHK  |  Manufacturer Part #0406005

Handle Type:

Locking Lever
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For series B6000 ball valves
  • Locking lever
  • Vinyl insulated heavy duty construction
  • Made of zinc plated carbon steel

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: B-6000 Ball Valve

Collection: Series RK-B6000

Depth: 1-1/2 in

Handle Material: Carbon Steel

Handle Type: Locking Lever

Height: 3-1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Type: Lever Handle Kit

Weight: 0.15

Width: 6 in