Carbon Steel Locking Lever Handle Valve Replacement Handle
Carbon Steel Locking Lever Handle Valve Replacement Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc plated carbon steel with vinyl insulator
- Durable
- For Watts B6000-M2 Ball Valves
- Easy to replace
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- B-6000-M2 Ball Valve
- Depth:
- 3 in
- Handle Material:
- Carbon Steel
- Handle Type:
- Locking Lever
- Height:
- 9 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Product Type:
- Lever Handle Kit
- Weight:
- 0.3 lb
- Width:
- 6 in