Series S 2 in. Ductile Iron FNPT 750# Ball Valve

Part #B2FS32NSE  |  Item #5103149  |  Manufacturer Part #2F-S32N-SE

Call for Pricing EACH

Valve Size:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Collection: Series S

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Ductile Iron

Pressure Class: 750#

Valve Body Style: Threaded

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 2 in