Series S 4 in. Nickel Aluminum Bronze Grooved 1000# Ball Valve

Part #B4RS44NGE  |  Manufacturer Part #4R-S44N-GE

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series S

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Material: Nickel Aluminum Bronze

Pressure Class: 1000#

Type: B4RS44NGE

Valve Body Style: Grooved

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Size: 4 in