3/4 in. Stainless Steel Full Port Threaded 800# Ball Valve
Series SC208 3/4 in. Stainless Steel Full Port Threaded 800# Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-276, ASTM A-351
- Clean Bagged:
- No
- Collection:
- Series SC208
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 2-14/25 in
- MSS:
- MSS SP-10
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.95 lb