Series WFT *CVR* *NP 1 WFT-125
Part #WWFT125G | Item #2978648 | Manufacturer Part #0037120
Type:
Steam TrapProduct Details
- Universal 4-port design
- Balanced pressure thermostatic element
- Water hammer resistant
- Cast iron body and cover
Specifications
ADA Compliant: No
BAA Compliant: Yes
Collection: Series WFT
Depth: 6-19/100 in
End Connection 1: Female Threaded
End Connection 2: Female Threaded
End Connections: Female Threaded
Height: 8-63/100 in
High Pressure: 125
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Cast Iron
Maximum Pressure: 125 psi
Maximum Temperature: 250
Plug Diameter: No
Type: Steam Trap
Valve Body Style: C Pattern
Valve Size: 1 in
Weight: 12.89
Width: 5-69/100 in