1-1/10 hp 1125 RPM 460V Fan Motor

You last purchased this on
 
Service First

1-1/10 hp 1125 RPM 460V Fan Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

1-1/10 hp 1125 RPM 460V Fan Motor

  • Fast #
  • Part #SMOT06765
  • Item #3383706
  • Manufacturer Part #MOT06765
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features ball bearing
  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
1-1/10 hp
Product Type:
Fan Motor
RPM:
1125
RPM Range:
900-1150
Volts:
460V