1/3 hp 1725 RPM 115V Blower Motor

You last purchased this on
 
Service First

1/3 hp 1725 RPM 115V Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

1/3 hp 1725 RPM 115V Blower Motor

  • Fast #
  • Part #SMOT03023
  • Item #715789
  • Manufacturer Part #MOT03023
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features sleeve bearing
  • Requires Certification

Specifications

Fan Speeds:
4
Horsepower:
1/3 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1725
RPM Range:
1400 and Above
Volts:
115V