Service First

1 hp 1100 RPM 200/230/370V Motor

Part #SMOT09374  |  Manufacturer Part #MOT09374

Horsepower:

1 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Service First TWA120A300EA Heat Pump

Frame Size: 48

Horsepower: 1 hp

Phase: Single Phase

Power Source: Electric

Product Type: Motor

RPM: 1100

UL Listed: No

Volts: 200/230/370V