Service First

1 hp 120/240V Motor Module

Part #SMOT15308  |  Item #4928700  |  Manufacturer Part #MOT15308

Horsepower:

1 hp
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fan Speeds: Variable

Horsepower: 1 hp

Product Type: Motor Module

Type: SMOT15308

UL Listed: No

Volts: 120/240V