1 hp 1725 RPM 208/230V Blower Motor

Part #SMOT02913  |  Item #720316  |  Manufacturer Part #MOT02913

Horsepower:

1 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ball bearing electric blower motor
  • CCW rotation

Specifications

Frame Size: 56

Horsepower: 1 hp

Phase: Three Phase

Product Type: Blower Motor

RPM: 1725

RPM Range: 1400 and Above

Volts: 208/230V