Service First 1 hp 208/230 1125 RPM Motor

SMOT03771

Horsepower

1 hp
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Electric motor, 208/230V, single speed, CCW rotation at 1125 rpm

SPECIFICATIONS

Horsepower
1 hp
RPM
1125
Volts
208/230V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday