Service First

10-31/50 x 10-7/10 in. Blower Wheel

Part #SWHL02689  |  Manufacturer Part #WHL02689

Diameter:

10-31/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Span: 10-31/50 in

Depth: 10-7/10 in

Diameter: 10-31/50 in

Height: 16 in

Length: 16 in

Width: 16 in