Service First

11-1/10 in. 38.4 MBH 208/230 V Single Phase Compressor

Part #SCOM03717  |  Item #449537  |  Manufacturer Part #COM03717

Volts:

200/230V
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 42000

Compressor Type: Hermetic

Height: 17-9/10 in

Length: 11-1/10 in

Phase: Single Phase

Refrigerant: R-22

Volts: 200/230V

Width: 12 in