Service First

11-3/5 in. 208/240V Blower Assembly

Part #SBLW00279  |  Manufacturer Part #BLW00279

Length:

11-3/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Trane YCC036F1M0AA Packaged Unit

Height: 5-7/10 in

Horsepower: 1/35 hp

Length: 11-3/5 in

Volts: 208/240V

Width: 8-3/10 in