Service First

11-3/5 in. Drain Pan

Part #SPAN03264  |  Manufacturer Part #PAN03264

Width:

11-3/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Trane 4FWMA024A1005A Air Handler

Color Finish: Grey

Gauge: 26

Height: 3-2/5 in

Length: 22-3/5 in

Material: Plastic

Width: 11-3/5 in