1/10 Horsepower Pressure Switch 1 Pole
1/10 Horsepower Pressure Switch 1 Pole
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 3
- Brand Model Compatibility:
- American Standard AUD100R960K0 Furnace
- Product Type:
- Air Pressure Switch
- Volts:
- 24V