115V 1/10 hp 1 Amp Inducer Blower Assembly

Part #SBLW00362  |  Item #710309  |  Manufacturer Part #BLW00362

Volts:

115V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 1

Brand Model Compatibility: Trane TUD040R924H1 Furnace

Height: 7-1/10 in

Horsepower: 1/10 hp

Length: 11-3/5 in

RPM: 3000

Volts: 115V

Width: 8-7/10 in