115V 1/50 hp 1 Amp Inducer Blower Assembly
115V 1/50 hp 1 Amp Inducer Blower Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1
- Brand Model Compatibility:
- Trane BLU060J930A0 Furnace
- Height:
- 6-4/5 in
- Horsepower:
- 1/50 hp
- Length:
- 14-1/10 in
- RPM:
- 3000
- Volts:
- 115V
- Width:
- 8-3/10 in