3000 RPM 115V Single Phase Blower Motor

You last purchased this on
 
Service First

3000 RPM 115V Single Phase Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

3000 RPM 115V Single Phase Blower Motor

  • Fast #
  • Part #SMOT03139
  • Item #720465
  • Manufacturer Part #MOT03139
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
6-1/2 in
Length:
9-2/5 in
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
3000
RPM Range:
1400 and Above
Volts:
115V