Service First
115V Hot Surface Ignitor
Part #SKIT03033 | Item #468531 | Manufacturer Part #KIT03033
Ignitor Type:
Hot SurfaceProduct Details
- Includes igniter, gasket, clip, and mounting screws
- Direct replacement for Trane® KIT03033
- Silicon carbide design
- Superior gas lighting ability
- Lower power consumption
Specifications
Brand Model Compatibility: Trane YCD15 Air Conditioner
Ignitor Type: Hot Surface
Length: 9-9/10 in
Volts: 115V
Width: 3-1/5 in