115V Inducer Motor

You last purchased this on
 
Service First

115V Inducer Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

115V Inducer Motor

  • Fast #
  • Part #SBLW01401
  • Item #7046423
  • Manufacturer Part #BLW01401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
A951X100CU5SABA, A951X120DU5SABA, A952V060BU4SADA, A952V080CU5SADA, A952V100CU5SACA, A952V120DD5SACA, S9V2B040U3PSBCA, S9V2B060D3PSBBC, S9V2B060D3PSBDA, S9V2B060U4PSBBC, S9V2B060U4PSBDA, S9V2B080U4PSBBC, S9V2C100U4PSBBC, S9V2D120U5PSBDA, S9X2B080D4PSBAB
Fan Speeds:
2
Frame Size:
3.3
Horsepower:
1/20 hp
Motor Enclosure:
Open
Phase:
Single Phase
Power Source:
Electric
RPM:
3300
RPM Range:
1400 and Above
UL Listed:
No
Volts:
115/120V