Service First 1/2 hp 1100 RPM 380/415/460V Motor

SMOT05057

Manufacturer Part #: MOT05057

Horsepower

1/2 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
1
Frame Size
48
Horsepower
1/2 hp
Phase
Single Phase
Power Source
Electric
Product Type
Motor
RPM
1100
UL Listed
No
Volts
380/415/460V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday