1/2 hp 1250 RPM 240V ECM Variable Speed Blower Motor
1/2 hp 1250 RPM 240V ECM Variable Speed Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 2.7
- Blower Type:
- ECM Variable Speed
- Brand Model Compatibility:
- ADHMB080ACV3VBB, AUHMB060ACV3VBB, AUHMB080ACV3VBB, TDHMB080ACV3VBB, TUHMB060ACV3VBB, TUHMB080ACV3VBB
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1500
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4-1/2 in
- UL Listed:
- Yes
- Volts:
- 240V