Service First

1/2 hp 825 RPM 208/230V Motor

Part #SMOT06644  |  Manufacturer Part #MOT06644

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Frame Size: 48

Horsepower: 1/2 hp

Phase: Single Phase

Power Source: Electric

Product Type: Motor

RPM: 825

UL Listed: No

Volts: 208/230V