1/2 in. #45 Brass Orifice

You last purchased this on
 
Service First

1/2 in. #45 Brass Orifice

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

1/2 in. #45 Brass Orifice

  • Fast #
  • Part #SORF01427
  • Item #3105455
  • Manufacturer Part #ORF01427
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Furnace, Hydronic Heating
Brand Model Compatibility:
S8B1D120M5PSAAA, S8B1D120M5PSC, S8X1B040M2PSAAA, S8X1B040M2PSC, S9B1C100D5PSA, S9B1C100D5PSAAA
Fuel Type:
Natural Gas
Height:
1-1/20 in
Length:
4-17/20 in
Material:
Brass
Power Source:
Gas
Product Type:
Orifice
Width:
4-1/20 in