Service First
1/2 in inlet/ 1/2 in outlet 24V Gas Valve
Part #SVAL07731 | Item #1846787 | Manufacturer Part #VAL07731
Inlet Outlet:
1/2 in inlet/ 1/2 in outletProduct Details
Specifications
Fuel Type: Natural Gas
Inlet Outlet: 1/2 in inlet/ 1/2 in outlet
Power Source: Gas
Stages: Single
Valve Type: Gas Valve
Volts: 24V