1/2 x 5/16 x 8 in. Liquid Line Filter Drier
1/2 x 5/16 x 8 in. Liquid Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/16 in
- Fitting Sizes:
- 1/2 in x 5/16 in
- Length:
- 8 in
- Product Type:
- Liquid Line Filter Drier